Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Argon, PK5, 7016-1-PK
Mfr # 7016-1-PK
Zoro # G302594617
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Pipe Marker Legend Argon
- Pipe Marker Package Type Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7016-1-PK
- Zoro # G302594617
- UPC # 888434570555
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Scout Outdoor Polycarbonate Safety Glasses w/Anti-Scratch Dark Lenses, Soft Non-Slip Ear Pieces (SCOUT)
- BADGER Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb (B-20-A-HF)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size One Size Fits Most (8960)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XDF611)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7322-1-PK (7322-1-PK)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- BRADY Pipe MarkeInstrument AiBl, 3/4to1-3/8 In (4089-A)
- BRADY Pipe Marker, Hot Water, 5830-O (5830-O)
- BRADY Pipe Marker, Arrow, 2 In.H, 73948 (73948)
- BRADY Pipe Marker, Drain, Green, 3/4 In or Less (7090-3C)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-4-PK (7122-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape