Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Argon, PK5, 7015-1HV-PK
Mfr # 7015-1HV-PK
Zoro # G202140105
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- NFPA 99, CGA C-9 No
- Standards ANSI A13.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7015-1HV-PK
- Zoro # G202140105
- UPC # 888434570982
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Roll Width | 24 in |
Roll Length | 4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 1000 PK, Clear (304340181)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-8-X)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-SM-NR)
- PETZL Sling Protector, Nylon, Black, PK10 (M093AA00)
- BRADY Pipe Marker, Nitrogen, Blue, 3/4 In or Less (7200-3C)
- BRADY Pipe Marker, Glycol Supply, Y, 6 to7-7/8 In (4190-F)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- BRADY Pipe Marker, Potable Water, 3/4to1-3/8 In (4111-A)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91884-PK (91884-PK)
- BRADY Arc Flash Protection Label, PK100, 102308 (102308)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-I (5703-I)
- Brady Pipe Markers, Arrow, and Banding Tape