Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Air, PK5, 7006-3C-PK
Mfr # 7006-3C-PK
Zoro # G302594747
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Legend Text Color White
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7006-3C-PK
- Zoro # G302594747
- UPC # 888434568774
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Roll Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Sampling Pump Vane Set Of 4 (9803.30S)
- PIP Bouton Rimless Frame Reader Clr +2.25 (250-26-0022)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Orange (E1RW03A000)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSA6R)
- BRADY Pipe Marker, , Fire Dry Stand Pipe, PK5, 7108-4-PK (7108-4-PK)
- BRADY Pipe Marker, Compressed Air, 1 In.H, 20416 (20416)
- BRADY Ammonia Pipe Marker, HPL, 1 to 2-1/2In (90426)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Green (91421)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- BRADY Pipe Marker, PK5, 7352-1-PK (7352-1-PK)
- NMC Non-Potable Water Pressure Sensitive, Pk25, C1175Y (C1175Y)
- Brady Pipe Markers, Arrow, and Banding Tape