Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Air, PK5, 7006-1-PK
Mfr # 7006-1-PK
Zoro # G902594482
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Adhesive Pipe Marker Format Die-Cut on Cards
- Maximum Pipe O.D. 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7006-1-PK
- Zoro # G902594482
- UPC # 888434568231
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3AK84)
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept Material, Knit Cuff, Black, 18 in L, Large (11-250)
- DRY GUY DRYGUY FORCE DRY DX (02129)
- BRADY Pipe Marker, Glycol Supply, Y, 8 to9-7/8 In (4190-G)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- BRADY Ammonia Pipe Marker, LSS, 3 to 5In (90413)
- BRADY Pipe Marker, Condensate, 1 In.H (20417)
- BRADY Pipe Marker, Condenser Water Supply, PK5 (7069-1HV-PK)
- BRADY Arrow Tape, Black/Green, 2 In. W, 91416 (91416)
- BRADY Pipe Marker, Vent, 2 In.H, 73938 (73938)
- Brady Pipe Markers, Arrow, and Banding Tape