Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Waste, PK5, 7298-4-PK
Mfr # 7298-4-PK
Zoro # G902594598
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Maximum Pipe O.D. 2 3/8 in
- Minimum Service Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7298-4-PK
- Zoro # G902594598
- UPC # 888434574669
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L-XL, Lime, Class 3 & Class E, Rainwear Set (RW110-L-XL)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo Pink, 500/Box (15900-175)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- BRADY Ammonia Pipe Marker, PO, 1 to 2-1/2In, PK4 (90479)
- BRADY Pipe Marker, PK5, 109078-PK (109078-PK)
- BRADY Pipe Marker, Black, Tank Drain, PK5, 8809-1HV-PK (8809-1HV-PK)
- BRADY Pipe Mrkr, Domestic Cold Water, 3/4to1-3/8 (4048-A)
- BRADY Pipe Marker, Tempered Water, PK5 (7283-1-PK)
- BRADY Ammonia Pipe Marker, HTRS, 8In and Above, 90450 (90450)
- ELECTROMARK Wire Coil, 1/16 In. W, 500 ft. L (Y603237)
- Brady Pipe Markers, Arrow, and Banding Tape