Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, PSI, PK5, 7310-1-PK
Mfr # 7310-1-PK
Zoro # G902141457
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7310-1-PK
- Zoro # G902141457
- UPC # 888434585061
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend _____ PSI, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Danger Tear-Off Danger Flags (14667-1-300)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSM)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Metal Detectable, NRR 25 dB, Blue, 1 Pair (340-4007)
- BULWARK High-visibility Yellow Rain Jacket size M (JXN4YE RG M)
- BRADY Pipe Marker, Compressed Air, 1/2to1-3/8 In (5661-O)
- BRADY Pipe Marker, Chilled Water, 1/2to1-3/8 In (5646-O)
- BRADY Pipe Marker, Water, Green, 1/2 to 1-3/8 In (5786-O)
- BRADY Pipe Marker, Adhesive, Black, Acid, PK5, 7318-4-PK (7318-4-PK)
- BRADY Pipe Marker, Glycol, PK5 (7121-4-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 81106 (81106)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7016-1-PK (7016-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape