Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Oil, PK5, 7204-4-PK
Mfr # 7204-4-PK
Zoro # G002594689
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Oil
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7204-4-PK
- Zoro # G002594689
- UPC # 888434572665
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318PTP)
- IRON AGE Mens Brown Comp Toe 8 in Waterproof, PR (IA5082)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC3A4)
- STEINER Thermal Protective Gloves, 14" Length, PR (07014)
- BRADY Pipe Marker, Oxygen 50 to 55 psi, to3/4 In (86328)
- BRADY Pipe Marker, PK5 (7365-4-PK)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-3C-PK (7122-3C-PK)
- BRADY Low Halide Pipe Tape, Clear, 100 ft. L, B30C-1125-569-CL (B30C-1125-569-CL)
- BRADY Pipe Marker, Conden Return, Wht Leg., 1in.H (108857)
- BRADY Pipe Marker, Glycol Suppl2-1/2to3-7/8 In (4190-C)
- BRADY Pipe Marker, HOT Water Return, PK5, 7148-4-PK (7148-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape