Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Mixed Gas, PK5, 7194-4-PK
Mfr # 7194-4-PK
Zoro # G302594631
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Mixed Gas
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7194-4-PK
- Zoro # G302594631
- UPC # 888434570883
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Mixed Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, Flam (80SMP97)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- WONDER GRIP USA Wonder Grip Nicely Nimble Garden Gloves (C515ACM)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMP-X91-010)
- BRADY Pipe Markr, Nitric Acid, Y, 2-1/2to3-7/8 In (4247-C)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- BRADY Pipe Marker, White, Instrument Air, PK5, 7168-1-PK (7168-1-PK)
- BRADY Pipe Marker, Domestic Hot Water Supply, Y, 7089-3C (7089-3C)
- BRADY Pipe Marker, Domestic Cold Water Supply, 4050-A (4050-A)
- BRADY Pipe Mrkr, Non-Potable Water, 8 In or Grtr (7397-1HV)
- NMC Sanitary Sewer W/G, F4094 (F4094)
- Brady Pipe Markers, Arrow, and Banding Tape