Brady

Pipe Marker, Adhesive, Black, Hydrogen, PK5, 91940-PK


product price: $11.25
/pk 5, $2.25/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 1/2 in
  • Width 1 1/4 in
  • Fits Pipe O.D. 3/4 in and Smaller
  • Adhesive Pipe Marker Format Die-Cut on Cards
  • NFPA 99, CGA C-9 No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1/2 in
Width 1 1/4 in
Roll Length 1/2 in
Roll Width 1 1/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.