Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Hot Gas, PK5, 7145-4-PK
Mfr # 7145-4-PK
Zoro # G602141450
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Pipe Marker Legend Hot Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7145-4-PK
- Zoro # G602141450
- UPC # 888434570180
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, Black on White, Labels/Roll: 160 (M-20-351)
- HONEYWELL Cover, Tyvek, 13-13/16" L, 10" W, 1-1/2" H (32-002015-0000)
- CONDOR High Visibility Vest, Orange/Red, XL (53YN88)
- IDESCO SAFETY Barricade Safety Tag, PK10 (KAT763AC)
- BRADY Pipe Mrkr, Fuel Oil Return, 1-1/2to2-3/8In, 4064-B (4064-B)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 105805-PK (105805-PK)
- BRADY Banding Tape, Blue, 2 In. W, 90 ft. L (55262)
- BRADY Pipe Marker, Black, Heating Return, PK5, 7125-3C-PK (7125-3C-PK)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to7-7/8, 7087-1 (7087-1)
- BRADY Pipe Marker, Process Water, Green, 41568 (41568)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91884-PK (91884-PK)
- Brady Pipe Markers, Arrow, and Banding Tape