Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Gas, PK5, 83489-PK
Mfr # 83489-PK
Zoro # G402140226
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Background Color Yellow
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 83489-PK
- Zoro # G402140226
- UPC # 888434570586
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Roll Width | 24 in |
Roll Length | 4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/8 in. Heavy Duty Let. & Num. Set (21625)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99108)
- ZORO SELECT Hand Stamp, 1/16 In, Combo Set (20Y596)
- BW TECHNOLOGIES Dock Station, For Any GasAlert Series (DOCK2-2-00-G)
- BRADY Pipe Marker, Vent, Yellow, 3/4 In or Less (7295-3C)
- BRADY Pipe Marker, Adhesive, Black, Return, PK5, 7244-1-PK (7244-1-PK)
- BRADY Pipe Marker, Compressed Air, 1 In.H, 20416 (20416)
- BRADY Pipe Marker, White, Outside Air, PK5, 7206-1-PK (7206-1-PK)
- BRADY Pipe Marker, PK5, 7054-4-PK (7054-4-PK)
- BRADY NON-POTABLE CHILLED WATER SUPPLY Pipe Marker Style 1 WT on GN 1 per Card, 5 PK (106124-PK)
- BRADY Pipe Marker, White, Air Supply, PK5, 7010-1-PK (7010-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape