Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Gas, PK5, 7119-4-PK
Mfr # 7119-4-PK
Zoro # G602594447
product price: $9.85
/pk 5, $1.97/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Standards ANSI A13.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7119-4-PK
- Zoro # G602594447
- UPC # 888434571163
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS Hand Warmer, 5in. x 3-3/4 in., PK3 (HH11PDQ)
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, 3XL (J41108.3X)
- SIGNMISSION OSHA Notice, 7" Height, Hi-Vis Vest Must Be Sign With Symbol, 7" X 5", Portrait (OS-NS-D-57-V-13512)
- MOON AMERICAN Pin Rack, 1-1/2 In, 100 Ft (142-15)
- BRADY Pipe Marker, Hot Water, Wht Leg., 1inHx8inW (109221)
- BRADY Pipe Marker, Tower Water Return, PK5, 7286-1-PK (7286-1-PK)
- BRADY Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In, 4019-B (4019-B)
- BRADY Pipe Marker, Adhesive, Black, Air, PK5, 7005-4-PK (7005-4-PK)
- BRADY Pipe Markr, Arrow - Single, Gn, 1to2-1/2 In (93257)
- BRADY Pipe Marker, Domestic Hot Water Supply, 5677-II (5677-II)
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73875 (73875)
- Brady Pipe Markers, Arrow, and Banding Tape