Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Crude Oil, PK5, 8784-1HV-PK
Mfr # 8784-1HV-PK
Zoro # G602140828
product price: $21.25
/pk 5, $4.25/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Crude Oil
- Height 4 in
- Background Color Yellow
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8784-1HV-PK
- Zoro # G602140828
- UPC # 888434573143
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Roll Length | 4 in |
Character Height | 3 1/2 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Crude Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3762)
- SELLSTROM Safety Glasses B5 Series (S74701)
- C.H. HANSON Stencil Kit, 2 in Character Height, 1 in Character Width, Letters and Numbers, Brass, 92 pc Set (10151)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-20)
- BRADY Pipe Marker, White, Clean Dry Air, PK5 (91915-PK)
- BRADY Pipe Marker, Glycol, 2 In.H (73894)
- BRADY Pipe Marker, Arrow, 1 In.H, 20489 (20489)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Red (91422)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Brown (109929)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-4-PK (7157-4-PK)
- NMC Chlorine Pressure Sensitive, Pk25, A1049Y (A1049Y)
- Brady Pipe Markers, Arrow, and Banding Tape