Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Chlorine, PK5, 7343-4-PK
Mfr # 7343-4-PK
Zoro # G302141286
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Minimum Pipe O.D. 3/4 in
- Standards ANSI A13.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7343-4-PK
- Zoro # G302141286
- UPC # 888434569818
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-G-SA (PCH-G-SA)
- TILLMAN Blue Jacket size M (6230BM)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, M (JLM6203WH)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- BRADY Pipe Marker, Make-Up Water, PK5, 7182-1-PK (7182-1-PK)
- BRADY Pipe Marker, Chilled Water Supply, 2 In.H (73869)
- BRADY Pipe Marker, Argon, Brown, 3/4 to 1-3/8 In (4291-A)
- BRADY Pipe Marker, Sprinkler Fire, 1 In.H (20466)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- BRADY Pipe Marker, Potable Water, 1 In.H (20456)
- INCOM Arrow Tape, White/Blue, 4 In. W, PMA451 (PMA451)
- Brady Pipe Markers, Arrow, and Banding Tape