Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Caustic, PK5, 7040-4-PK
Mfr # 7040-4-PK
Zoro # G502594653
product price: $10.55
/pk 5, $2.11/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Adhesive Pipe Marker Format Die-Cut on Cards
- Glow In The Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7040-4-PK
- Zoro # G502594653
- UPC # 888434564684
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- 3M Battery Charger Cradle (TR-340)
- PELICAN Case, 24-1/4 InLx19-7/16 Wx8-11/16 In, Or (1600-001-150)
- BRADY Pipe Marker, Tower Water, Gn, 3/4to1-3/8 In (4142-A)
- BRADY Ammonia Pipe Marker, LSS, 3 to 5In (90413)
- BRADY BOILER FEEDWATER Pipe Marker Style 1 Black on Yellow 1 per Card, 5 PK (105736-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101520 (101520)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1HV-PK (7096-1HV-PK)
- BRADY Pipe Mrkr, Sprinkler Water, 2-1/2to3-7/8In (4128-C)
- BRADY Pipe Marker, Boiler Feed Water, PK5 (7332-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape