Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Ammonia, PK5, 7014-1-PK
Mfr # 7014-1-PK
Zoro # G702141046
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Printed Language English
- Number of Pipe Markers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7014-1-PK
- Zoro # G702141046
- UPC # 888434573785
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-2250-595-GN)
- SCHNEIDER ELECTRIC Rotating Mirror, Blue, 24VAC/DC (XVR12B06S)
- ZORO SELECT Marking Tape, Solid, Yellow, 3" W (ZMC3YL-100)
- 3M Vinyl Tape, 471, Blue, 1In X 36Yd (471)
- BRADY Pipe Marker, Fire Protection Water, 2 In.H (73891)
- BRADY Pipe Marker, Return, Yellow, 4 to 6 In (4119-D)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 4073-C (4073-C)
- BRADY Pipe Marker, Oxygen, 5735-I (5735-I)
- BRADY Pipe Marker, (Blank), Green, 4 to 6 In (4011-D)
- BRADY Pipe Marker, Storm Drain, Grn, 6 to7-7/8 In (4132-F)
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- Brady Pipe Markers, Arrow, and Banding Tape