Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK
Mfr # 7330-1-PK
Zoro # G601915823
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Pipe Marker Legend Blower Air
- With or Without Arrows Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7330-1-PK
- Zoro # G601915823
- UPC # 888434567678
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, Character Height 2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Cinch-up Locking Seal, Blue, PK100 (PCPTS833)
- BROTHER Tape Cassette, 3.2 mm Max. Wire Diameter (HSe611E)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-120)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-L)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106072-PK)
- BRADY Pipe Marker, Adhesive, Black, Oil, PK5, 7204-4-PK (7204-4-PK)
- BRADY Ammonia Pipe Marker, HTRS, 3 to 5In (90410)
- BRADY Pipe Marker, Hot Water, Yellow, 41510 (41510)
- BRADY Pipe Marker, Steam, PK5, 7412-4-PK (7412-4-PK)
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 7025-4-PK (7025-4-PK)
- BRADY Pipe Marker, Potable Water, 2 In.H (73917)
- Brady Pipe Markers, Arrow, and Banding Tape