Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, 1/2"H, 2-1/4"W, PK5, 91953-PK
Mfr # 91953-PK
Zoro # G101915873
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Background Color Yellow
- Width 2 1/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Pipe Marker Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 91953-PK
- Zoro # G101915873
- UPC # 888434580714
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y46 (465Y46)
- EASTERN METAL SIGNS AND SAFETY Men Working Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (14Z557)
- BRADY Magnet Accessory (BMP41-MAGNET)
- MAXIT Winter Liner, Brown, Universal (101415309)
- BRADY Pipe Marker, Domestic Hot Water, 2 In.H (73887)
- BRADY Arc Flash Protection Label, 4 In. H, PK5 (121097)
- BRADY Ammonia Pipe Marker, HGD, 1 to 2-1/2In, PK4 (90425)
- BRADY Pipe Marker, White, Outside Air, PK5, 7206-4-PK (7206-4-PK)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-1125-569-YL (B30C-1125-569-YL)
- BRADY Pipe Marker, Nitrous Oxide, Bl, to 3/4 In (87746)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum, 511BLA4 (511BLA4)
- Brady Pipe Markers, Arrow, and Banding Tape