Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Abandoned, 5622-O
Mfr # 5622-O
Zoro # G2911785
$6.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Abandoned
- Height 5 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5622-O
- Zoro # G2911785
- UPC # 754473564049
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 5 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Abandoned, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Uvex® Avatar S3850 OTG Safety Glasses, Black Frame, Clear Lens, Scratch-Resistant (S3850)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (47-400)
- LYLE Employees Only Notice, Plastic, 10"x7" (LCU5-0087-NP_10X7)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 6, 1 PR (11-931)
- BRADY Pipe Marker, Tower Water Return, PK5, 7286-1-PK (7286-1-PK)
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- BRADY Pipe Marker, Adhesive, Black, Air, PK5, 7005-4-PK (7005-4-PK)
- BRADY Pipe Marker, Cooling Water Return, PK5 (7071-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Gasoline, PK5, 7120-4-PK (7120-4-PK)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- WESTERN PLASTICS Film Stretch EZ Band 3"Cr 3x80x1000' Cl, PK18 (SBF08)
- Brady Pipe Markers, Arrow, and Banding Tape