Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Abandoned, 5622-I
Mfr # 5622-I
Zoro # G2910726
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Abandoned
- Height 9 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5622-I
- Zoro # G2910726
- UPC # 754473571504
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 9 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Abandoned, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALT ProMax Coverall, L, 25 PK, White, Polyolefin, Zipper (IMPM1017L)
- SEE ALL INDUSTRIES Mirror, Half Dome, Steel, 12" (PVS12-180)
- MILWAUKEE TOOL Hard Hat (48-73-1200)
- MACE Bear Holster, 4 oz. (80364)
- BRADY Pipe Marker, Compressed Air, Yel, 4 to 6 In (4032-D)
- BRADY Pipe Marker, PK5, 7055-4-PK (7055-4-PK)
- BRADY Pipe Marker, Abandoned, 5622-II (5622-II)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-1-PK (7157-1-PK)
- BRADY Pipe Marker, Supply, 2 In.H, 73933 (73933)
- BRADY Pipe Marker, Arrow, 1 In.H, 20487 (20487)
- BRADY Pipe Marker, Exhaust, 1 In.H (20428)
- Brady Pipe Markers, Arrow, and Banding Tape