Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109273
Mfr # 109273
Zoro # G5832714
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Hot Water Supply
- Height 360 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 109273
- Zoro # G5832714
- UPC # 754473675059
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 360 in |
Width | 8 in |
Length | 8 in |
Roll Length | 360 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R15)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Flame (6710CT)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 11EE, Blk/Blue, PR (642755)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033BL)
- BRADY Arrow Tape, Black/Gray, 2 In. W, 91419 (91419)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-3C-PK (7172-3C-PK)
- BRADY Pipe Marker, Oxygen, 5735-I (5735-I)
- BRADY Pipe Marker, Arrow, 1 In.H, 20488 (20488)
- BRADY Pipe Marker, Exhaust, 1 In.H (20428)
- BRADY Banding Tape, Gray, 1 In. W (36307)
- BRADY Pipe Marker, Hot Water, 5830-O (5830-O)
- Brady Pipe Markers, Arrow, and Banding Tape