Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, 2in.Hx12in.W, Green Bkgd
Mfr # 109253
Zoro # G9394612
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Hot Water Return
- Height 2 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 109253
- Zoro # G9394612
- UPC # 754473674854
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Headstrap Assembly (80757-H5)
- BRADY Pipe Marker, Return, 2 In.H, 73923 (73923)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Royal Blue (313029)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, L (10024022)
- BRADY Pipe Marker, Vent, Yel, 1-1/2 to 2-3/8 In, 4148-B (4148-B)
- BRADY Pipe Marker, Black, Diesel Oil, PK5, 7078-4-PK (7078-4-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101519 (101519)
- BRADY Banding Tape, Purple, 1 In. W (36308)
- BRADY Pipe Marker, Gas, 5698-II (5698-II)
- BRADY Pipe Marker, Compressed Air, Y, 6to7-7/8 In (4032-F)
- BRADY VACUUM Pipe Marker Style 1 White on Blue 1 per Card, 5 PK (105812-PK)
- Brady Pipe Markers, Arrow, and Banding Tape