Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, #2 Fuel Oil, 5693-II
Mfr # 5693-II
Zoro # G9708282
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend #2 Fuel Oil
- Height 26 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5693-II
- Zoro # G9708282
- UPC # 754473572235
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 26 1/2 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend #2 Fuel Oil, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41804)
- URREA Shoulder strap-back support belt with 3 belts XL (USF01X)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- CONDOR U-Block Vest, Class3 Yellow/Grn, S (53YL88)
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-4-PK (7116-4-PK)
- BRADY Pipe Marker, Blank, 2 In.H, 73946 (73946)
- BRADY Pipe Marking Tape, Gray, 1in W, 90ft Roll L (91415)
- BRADY Pipe Mrkr, Hot Water Supply, 3/4to2-3/8 In, 7149-4 (7149-4)
- BRADY Pipe Marker, Sprinkler Water, 2 In.H (73928)
- BRADY Pipe Marker, Black, Sodium Hydroxide, PK5, 7410-1-PK (7410-1-PK)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-II (5703-II)
- Brady Pipe Markers, Arrow, and Banding Tape