Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, 2-1/4inHx2-3/4inW, Polyester
Mfr # 106146
Zoro # G2799356
original price:
$11.39
33% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Potable Water
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106146
- Zoro # G2799356
- UPC # 754473039554
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- HY-KO 4In Reflective Number 5, 10PK (B00571)
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, M, PR (KPSTA18TH/M)
- MEGUIARS AUTOMOTIVE Meguiar's® Mirror Glaze Shop Apron, Black (MGAPRON)
- BRADY Pipe Marker, Steam Return, 2 In.H (73930)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-4-PK (7058-4-PK)
- BRADY Pipe Mrkr, Fuel Oil Return, 1-1/2to2-3/8In, 4064-B (4064-B)
- BRADY Pipe Marker, Filtered Water, PK5 (7105-4-PK)
- BRADY Pipe Marker, Potable Water, Gn, 8 In orGrtr (7219-1HV)
- BRADY Pipe Marker, Glycol, 2 In.H (73894)
- BRADY Pipe Marker, Water, 2 In.H, 73942 (73942)
- Brady Pipe Markers, Arrow, and Banding Tape