Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, 1-1/8in.Hx7in.W, Polyester
Mfr # 106149
Zoro # G1829357
$6.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Potable Water and Cold
- Height 1 1/8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 106149
- Zoro # G1829357
- UPC # 754473039585
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water - Cold, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Winter Liner, Blue, Universal (1HC48)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7010SDT)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- BRADY Pipe Marker, Cold Water, Green, 41512 (41512)
- BRADY Pipe Mrkr, Chilled Water, Green, PK25 (73867)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-3C-PK (8790-3C-PK)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-4-PK (7123-4-PK)
- BRADY Pipe Marker, Oxygen, 5735-II (5735-II)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-1-PK (7139-1-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101517 (101517)
- Brady Pipe Markers, Arrow, and Banding Tape