Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe MarkeLab Compressed AiBl, to 3/4 In
Mfr # 7170-3C
Zoro # G9177052
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Lab Compressed Air
- Height 2 1/4 in
- Background Color Blue
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7170-3C
- Zoro # G9177052
- UPC # 754473903213
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lab Compressed Air, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-722-5PK (HWL-535-722-5PK)
- COMPASS LED Lighted Exit Sign, Blk, Plastic, 7-1/5 (CARGB)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F108)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-1200-XL)
- BRADY Pipe Marker, Black, Engine Oil, PK5, 8786-4-PK (8786-4-PK)
- BRADY Pipe MarkeCompressed AiBl, 3/4to1-3/8 In (4034-A)
- BRADY Pipe Marker, White, Refrigeration, PK5, 7238-4-PK (7238-4-PK)
- BRADY Pipe Marker, PK5, 7234-1-PK (7234-1-PK)
- BRADY Pipe Marker, Cooling Water Supply, PK5, 7072-1-PK (7072-1-PK)
- BRADY Pipe Marker, Hot Water, 5830-O (5830-O)
- NMC Vent Pressure Sensitive, Pk25, A1269Y (A1269Y)
- Brady Pipe Markers, Arrow, and Banding Tape