Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe MarkeInstrument AiBl, 3/4to1-3/8 In
Mfr # 4089-A
Zoro # G4907795
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Instrument Air
- Background Color Blue
- Legend Color White
- Width 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4089-A
- Zoro # G4907795
- UPC # 754473417826
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 4/5 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (88-390)
- MCR SAFETY Vest, OR, Polyester Mesh, 2" Stripes (V201R)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUG)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-21KVACPMBK18-ET)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-1HV-PK (7123-1HV-PK)
- BRADY Pipe Marker, White, Refrigeration, PK5, 7238-3C-PK (7238-3C-PK)
- BRADY Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 4065-B (4065-B)
- BRADY Pipe Marker, Direction Arrow, Orange, 93262 (93262)
- BRADY Pipe Mrkr, Chilled Water Supply, 6 to7-7/8 (4024-F)
- BRADY Pipe Marker, Condenser Water Supply, 1 In. (20422)
- BRADY Pipe Mrkr, Condenser Water Supply, 10 to15 (4041-H)
- Brady Pipe Markers, Arrow, and Banding Tape