Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe MarkeFire Protection Wate4to6 In
Mfr # 4060-D
Zoro # G0533687
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Fire Systems
- Legend Fire Protection Water
- Height 2 13/16 in
- Background Color Red
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4060-D
- Zoro # G0533687
- UPC # 754473417079
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Length | 8 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Fire Protection Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Red, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES The Breakdown - Large PR (1051-L)
- THOROGOOD SHOES Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 115D)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL410AF)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size X2L (20-1-1605-X2L)
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5, 7086-1-PK (7086-1-PK)
- BRADY Pipe Marker, Black, Tank Drain, PK5, 8809-1HV-PK (8809-1HV-PK)
- BRADY Pipe Mrkr, Non-Potable Water, 3/4to1-3/8In, 4102-A (4102-A)
- BRADY Pipe Marker, PK5, 7046-4-PK (7046-4-PK)
- BRADY Pipe Marker, City Water, Gn, 3/4 to2-3/8 In (7054-4)
- BRADY Pipe MarkeCompressed AiGn, 3/4to1-3/8 In (4033-A)
- BRADY Pipe Marker, Natural Gas, Yellow, 41511 (41511)
- Brady Pipe Markers, Arrow, and Banding Tape