Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe MarkeCompressed AiGn, 3/4to1-3/8 In
Mfr # 4033-A
Zoro # G0100956
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Compressed Air
- Height 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4033-A
- Zoro # G0100956
- UPC # 754473414238
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Welding Jackets, 3XL, Cotton, Men (1080-3X)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nylon (1110751)
- CAROLINA SHOE Size 11EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- BRADY Traffic Control Paddle, 18" Aluminum (57754)
- BRADY Ammonia Pipe Marker, RV, 1 to 2-1/2In (90437)
- BRADY Pipe Mkr, Tower Water Supply, 2-1/2to3-7/8 (4144-C)
- BRADY Pipe Marker, Domestic Cold Water, Green, 7084-1 (7084-1)
- BRADY Pipe Mrkr, Fuel Oil Return, 1-1/2to2-3/8In, 4064-B (4064-B)
- BRADY Arc Flash Protection Label, 4 In. H, PK5 (121097)
- BRADY Pipe Marker, Supply, Blue, 2-1/2 to7-7/8 In (7281-1)
- BRADY Pipe Marker, Condensate, 2 In.H (73878)
- Brady Pipe Markers, Arrow, and Banding Tape