Shop All Personal Protective Equipment Signs
Brady
Personal Protection Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 128963
Zoro # G7398863
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Think
- Legend Safety First Wear Personal Protective Equipment
- Height 14 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 128963
- Zoro # G7398863
- UPC # 754473778774
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Personal Protection Sign |
Header | Think |
Legend | Safety First Wear Personal Protective Equipment |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Header Background Color | Green |
Header Legend Color | White |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Personal Protection Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Think, Legend Safety First Wear Personal Protective Equipment, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue/Yellow, 100 Pairs (340-8002)
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Orange (6806)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- BRADY Sign, Danger, Welding, 10X14", Blk/Rd/Wht, Height: 10" (126417)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86147 (86147)
- BRADY Caution Sign, 14"W, Plastic, Bump Caps (144170)
- BRADY Bilingual Sign, Legend: Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos (122400)
- BRADY Notice Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (128912)
- BRADY Bilingual Sign, Legend: Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva (122399)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC513RB)
- Brady Signs