Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 3/8in Dia White
Mfr # PS-C-375-WT-J
Zoro # G208584088
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.645 in
- Material Heat-shrink Polyolefin
- Size 0.645 in H
- Min. Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-C-375-WT-J
- Zoro # G208584088
- UPC # 662820996101
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 0.645 in |
Size | 0.645 in H |
Min. Wire Size | 12 AWG |
Max. Wire Size | 4 AWG |
Details
Item | Sleeve |
Color | White |
Material | Heat-shrink Polyolefin |
Includes | Roll of 200 Feet |
Application | Wire and Cable Labeling |
Label Maker Tape Finish | Matte |
Description
PermaSleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. A ribbon is required to print this material. Use Part Number IP-R6606 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6606 for a different printer. When used with BradyPrinter i5100 andBRADY IP Series Label Printer this part must be fed externally into printer, and will also operate in full manual mode and is not enabled with Brady PrintSmart chip technology. For use with other printers, consult printer's specification for minimum media width and material type compatability, and test for intended use. For use with other printers, this part may also be required to be externally fed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (N1S-5-MR)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-208)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, XL, PR (N9674XL)
- ZORO SELECT Barricade Tape, Green, 200 ft x 3 In (B324G-200)
- BRADY Raised Panel Label, White, Labels/Roll: 510 (B30EP-172-593-WT)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-BK)
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- BRADY Label, 3 in W, White (M7-37-422)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 10,000 (THT-73-427-10)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 10,000 (THT-37-428-10)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-375-412)
- Brady Label Maker Tapes, Labels, Signs & Tags