Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 3/16in Dia White
Mfr # PS-C-187-WT
Zoro # G008584080
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.335 in
- Material Heat-shrink Polyolefin
- Min. Wire Size 20 AWG
- Max. Wire Size 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-C-187-WT
- Zoro # G008584080
- UPC # 662820994985
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 0.335 in |
Min. Wire Size | 20 AWG |
Max. Wire Size | 10 AWG |
Size | 0.335 in H |
Details
Item | Sleeve |
Color | White |
Material | Heat-shrink Polyolefin |
Label Maker Tape Finish | Matte |
Includes | Roll of 90 Feet |
Application | Wire and Cable Labeling |
Description
PermaSleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. A ribbon is required to print this material. Use Part Number IP-R6606 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6606 for a different printer. This part is required to be externally fed into most thermal transfer printer models and will not physically mount inside the printer. When used with BradyPrinter i5100 andBRADY IP Series Label Printer this part will also operate in full manual mode and is not enabled with Brady PrintSmart chip technology. For use with other printers, consult printer's specification for minimum media width and material type compatability, and test for intended use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (GHR6-ORANGE)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Keep Out Tree Preservation Sign, Portrait (OS-NS-D-57-V-13859)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (28-360)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Small (RU65001S)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113110)
- BRADY Label, White, Labels/Roll: 3000 (THT-154-490-3)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113123)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 4 in W x 100 ft L WT (B30C-4000-443)
- BRADY Label, 1 1/16 in W, Yellow (M7-171-593-YL)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1" W (A62-3-427)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204131)
- Brady Label Maker Tapes, Labels, Signs & Tags