Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 1/2in Dia Black
Mfr # PS-C-500-BK
Zoro # G008584073
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.851 in
- Material Heat-shrink Polyolefin
- Label Maker Tape Finish Matte
- Size 0.851 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-C-500-BK
- Zoro # G008584073
- UPC # 754473897741
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 0.851 in |
Size | 0.851 in H |
Min. Wire Size | 8 AWG |
Max. Wire Size | 1 AWG |
Details
Item | Sleeve |
Color | Black |
Material | Heat-shrink Polyolefin |
Label Maker Tape Finish | Matte |
Application | Wire and Cable Labeling |
Includes | Roll of 50 Feet |
Description
PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67 deg F to 275 deg F -55 deg C to 135 deg C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number IP-R6606 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6606 for a different printer. When used with BradyPrinter i5100 andBRADY IP Series Label Printer this part must be fed externally into printer, and will also operate in full manual mode and is not enabled with Brady PrintSmart chip technology. For use with other printers, consult printer's specification for minimum media width and material type compatability, and test for intended use. For use with other printers, this part may also be required to be externally fed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZR97)
- BRADY Pipe Marker, Compressed Air, 1/2to1-3/8 In (5661-O)
- BODYFILTER 95+ Hooded Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (4028-L)
- PORTWEST Grip Glove, L (A100)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-RD)
- BRADY Label, Color Silver, 1 29/32" W, 1 29/32" H (M7-37-362)
- BRADY Label, Silver, Labels/Roll: 500 (THTEP-172-593-.5SL)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-113-427)
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 1/8in Dia White (PS-C-125-WT)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-375-412)
- Brady Safety Labels