Shop All Label Maker Accessories
Brady
Pendant Control Safety Cover, 40" L, 9" W
Mfr # 151252
Zoro # G2850470
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, Canvas, Nylon
- Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
- Width 9 in
- Length 40 in
- Max. Number of Padlocks 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 151252
- Zoro # G2850470
- UPC # 754473637811
- Country of Origin China
- Category Label Maker Accessories
Dimensions
Width | 9 in |
Length | 40 in |
Height | 9 in |
For Maximum Switch Width | 4 in |
Overall Width | 9 in |
Overall Depth | 9 in |
For Maximum Switch Length | 39 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 51.4 in |
Details
Item | Pendant Control Safety Cover |
Material | ABS Plastic, Canvas, Nylon |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
Max. Number of Padlocks | 4 |
Fits | 12 in to 39 in Long Pendants |
Primary Lockout Color | Red |
Resistance Properties | Chemical Resistant |
Maximum Number of Padlocks | 4 |
Lockout Material | Nylon/ABS Plastic/Canvas |
Cover Type | Pendant Cover |
Maximum Temperature | 212 Degrees F |
Minimum Temperature | -40 Degrees F |
Lockout Color | Red |
Description
Pendant Control Safety Cover, Cover Type Pendant Cover, For Maximum Switch Length 39 in, For Maximum Switch Width 4 in, Lockout Material Nylon/ABS Plastic/Canvas, Overall Depth 9 in, Overall Length 51.4 in, Overall Width 9 in, For Maximum Padlock Shackle Diameter 3/8 in, Lockout Color Red, Maximum Number of Padlocks 4, Maximum Temperature 212 Degrees F, Minimum Temperature -40 Degrees F, Resistance Properties Chemical Resistant, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W (1530-0)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, MD (61100)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 9 (B101/9980P910-09)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-1)
- BRADY Label Tape Cartridge, White, 1.125Inx100ft (113185)
- BRADY Protective Overlaminate, PK25 (99272)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-125-C-342-YL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-PL)
- BRADY Ribbon Cartridge, White, 290 ft. L, PK2 (103026)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- BLUE STAR Honeywell USB Cable For Use w/ MS1633, Hyperion 1300G & Voyager 1200g, 10'L (CBL-500-300-C00)
- Brady Safety Labels