Shop All Spanish Only Signs
Brady
Peligro, Sign 10X14
Mfr # 124938
Zoro # G7375109
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Peligro
- Legend Cierre Con Llave Los Manubrios Electricos Antes De
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124938
- Zoro # G7375109
- UPC # 754473725525
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
Danger Sign, Rectangle, Spanish, Sign Legend Cierre Con Llave Los Manubrios Electricos Antes De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Latex Free Glove, 48126VP Loose, 9, PR (48-126VP)
- BRADY HMIG Label, Self-Adhesive Paper, PK500 (99185)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM76)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- NMC Caution Chock Wheels Sign - Spanish, SPC700PB (SPC700PB)
- Brady Spanish Only Signs