Shop All Floor Signs
Brady
Pedestrian Traffic Only Floor Sign Anti-skid Laminated Vinyl 17in Dia BK/YL
Mfr # 150168
Zoro # G708583918
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend PEDESTRIAN TRAFFIC ONLY
- Sign Material Anti-skid Laminated Vinyl
- Sign Mounting Style Permanent Acrylic
- Thickness 0.0118 in
- Color Black on Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 150168
- Zoro # G708583918
- UPC # 888434557105
- Country of Origin United States
- Category Floor Signs
Dimensions
Outside Dia. | 17 in |
Size | 17 in Dia |
Details
Item | Floor Sign |
Legend | PEDESTRIAN TRAFFIC ONLY |
Sign Material | Anti-skid Laminated Vinyl |
Sign Mounting Style | Permanent Acrylic |
Thickness | 0.0118 in |
Color | Black on Yellow |
Application | Facility Identification;Safety Identification |
Includes | Sign |
Description
Make your safety information stand out with this 3D floor sign. This eye-catching design keeps everyone informed of potential hazards in your facility. Floor safety signs improve facility safety by alerting everyone to important safety information in areas with foot traffic. B-819 Anti-Skid Vinyl features a velvet-embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0 deg F -18 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Military Boots, 6in, 11M, Desert Tan, PR (RB8694)
- ANSELL TouchNTuff, 9 1/2 in Chemical Resistant Gloves, Nitrile, Powder-Free, XL (10), 5 mil, 100 Pack (92-600)
- BRADY Numbers And Letters, Arrow, 1-1/2In H, PK10 (1530-ARO)
- MCR SAFETY Full Leather Back Sewn W Kevla, PK12 (1717)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- SUNBURST SYSTEMS Sign Garage Sale 22 in x 32 in Corrugated Plastic with Step Stake (3828)
- SIGNMISSION Proteccion De Oidos Requerida 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99903 (FD-2-C-16-99903)
- Brady Signs