Shop All Marking and Warning Tapes
Brady
Pavement Marking Tape, Retroreflective Tape, Reflective White, 4in x 150'
Mfr # 78263
Zoro # G608582417
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Traffic Control
- Width 4 in
- Color White
- Includes Roll of 150 Feet
- Material Retroreflective Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 78263
- Zoro # G608582417
- UPC # 754473782634
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Length | 150 ft |
Details
Application | Traffic Control |
Color | White |
Includes | Roll of 150 Feet |
Material | Retroreflective Tape |
Item - Anti-Slip Tapes | Floor Marking Tape |
Adhesive | Permanent Adhesive |
Description
Economy Pavement Marking Tape from Brady is constructed of foil-backed vinyl, coated with sand and reflective beads to provide traction and reflect light. Instantly conforms to the road surface. High retro-directive reflectivity. Exceeds federal specification requirements for permanent tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 105)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G38)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104313)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104344)
- BRADY Floor Tape, Purple, 2 inx100 ft, Roll (170006)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104447)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L (81870)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8XXZ5)
- Brady Marking and Warning Tapes