Shop All Pavement Markings
Brady
Pavement Marking Tape, 150 ft. Lx4in. W
Mfr # 78264
Zoro # G705977994
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 yd
- Material Vinyl
- Width 4 in
- Backing Material Vinyl
- Legend Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 78264
- Zoro # G705977994
- UPC # 754473782641
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 50 yd |
Width | 4 in |
Dimensions (L x W) | 50 yd x 4 in |
Dimensions (W x L) | 4 in x 50 yd |
Details
Item | Pavement Marking Tape |
Material | Vinyl |
Backing Material | Vinyl |
Legend | Blank |
Grade | Heavy Duty |
Installation Method | Adhesive |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Brand & Series | BRADY |
Primary Material | Vinyl |
Color | Yellow |
Description
Pavement Marking Tape, Color Yellow, Primary Material Vinyl, Width 4 in, Length 50 yd, Installation Method Adhesive, Legend Blank, Standards Compliant with Directive 2011/65/EU and 2015/863, Grade Heavy Duty, Backing Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300XL-10)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 30 Dia., 160° Viewing Angle (670556)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- SIGNMISSION Italian Beef Sandwich Yard & Stake outdoor plastic coroplast window, C-2436 Italian Beef Sandwich (C-2436 Italian Beef Sandwich)
- BRADY Pavement Marking Tape, 150 ft. Lx4in. W (78261)
- BRADY Pavement Marking Tape, 150 ft. Lx4in. W (78262)
- VESTIL Reflective Sheeting 3"x6" White (VGLT-RT-W)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- VESTIL White Surface Flexible Stakes, 48 x 3.25 (VGLT-16-4F-W)
- TAPCO Pavement Marker, Amber, 3-7/16" L, PK200 (CM-1A)
- CORTINA SAFETY PRODUCTS ER 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-A)
- Brady Pavement Markings