Shop All Pavement Markings
Brady
Pavement Marking Tape, 150 ft. Lx4in. W
Mfr # 78262
Zoro # G805977993
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 yd
- Material Vinyl
- Dimensions (L x W) 50 yd x 4 in
- Grade Construction
- Legend Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 78262
- Zoro # G805977993
- UPC # 754473782627
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 50 yd |
Dimensions (L x W) | 50 yd x 4 in |
Dimensions (W x L) | 4 in x 50 yd |
Width | 4 in |
Details
Item | Pavement Marking Tape |
Material | Vinyl |
Grade | Construction |
Legend | Blank |
Primary Material | Vinyl |
Backing Material | Vinyl |
Installation Method | Adhesive |
Color | Yellow |
Brand & Series | BRADY |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Description
Pavement Marking Tape, Color Yellow, Primary Material Vinyl, Width 4 in, Length 50 yd, Installation Method Adhesive, Legend Blank, Standards Compliant with Directive 2011/65/EU and 2015/863, Grade Construction, Backing Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Slow Pedestrian Crossing Sign, TM165J (TM165J)
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4003)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xxlarge PR (91051-XXL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (28-507)
- BRADY Pavement Marking Tape, 150 ft. Lx4in. W (78261)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- INCOM Red/White Checkerboard Marking Tape (LCB211)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- Brady Traffic Safety