Shop All Pavement Markings
Brady
Pavement Marking Tape, 150 ft. Lx4in. W
Mfr # 78261
Zoro # G705978656
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 yd
- Material Vinyl
- Brand & Series BRADY
- Legend Blank
- Installation Method Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 78261
- Zoro # G705978656
- UPC # 754473782610
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 50 yd |
Dimensions (L x W) | 50 yd x 4 in |
Width | 4 in |
Details
Item | Pavement Marking Tape |
Material | Vinyl |
Brand & Series | BRADY |
Legend | Blank |
Installation Method | Adhesive |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Backing Material | Vinyl |
Color | White |
Grade | Construction |
Description
Pavement Marking Tape, Color White, Primary Material Vinyl, Width 4 in, Length 50 yd, Installation Method Adhesive, Legend Blank, Standards Compliant with Directive 2011/65/EU and 2015/863, Grade Construction, Backing Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Capstone Goggle with Face Shield 7" W x 9" H (GLS811)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (9672DTL)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (43151)
- AMERICAN LOCK Lockout Padlock, KD, Blue, 1-7/8"H (A1107BLU)
- BRADY Pavement Marking Tape, 150 ft. Lx4in. W (78262)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft, Width: 2 in (PT-3-2YL)
- TAPCO Adhesive Pad, Black, 4X4, PK100 (102182BXK)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- Brady Pavement Markings