Shop All Pavement Markings
This Product is Discontinued
Brady
Pavement Marking Tape, 150 ft. Lx4in. W (Discontinued)
Mfr # 78261
Zoro # G5811303
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Reflective White
- Length 150 ft.
- Width 4"
- Material Foil-Backed Vinyl
- Thickness 12 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 78261
- Zoro # G5811303
- UPC # N
- Country of Origin Unknown
- Category Pavement Markings
Dimensions
Length | 150 ft. |
Width | 4" |
Length (Straight Wireway) | 150 ft |
Dimensions (L x W) | 50 yd x 4 in |
Details
Item | Economy Pavement Marking Tape |
Color | Reflective White |
Material | Foil-Backed Vinyl |
Thickness | 12 mil |
Installation Method | Peel and Stick |
Direction | Two Way |
Grade | Construction |
Brand & Series | BRADY |
Legend | No Legend |
Backing Material | Vinyl |
Description
Pavement Marking Tape, Installation Method Peel and Stick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.