Shop All Parking Signs
Brady
Parking Sign, 7"H, 10"W, Aluminum, 41095
Mfr # 41095
Zoro # G8466628
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Do Not Park In Front Of Door
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41095
- Zoro # G8466628
- UPC # 754473410957
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | No Parking Sign |
Header | Notice |
Legend | Do Not Park In Front Of Door |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Header Legend Color | White |
Header Background Color | Blue |
Legend Style | Text |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Parking Sign, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 4XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y4X)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- NMC Emergency Exit Only Sign (M34P)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- BRADY Fine Supplemental Parking Sign, 6" x 12, 91326 (91326)
- BRADY Dumpster No Parking Sign, 18" x 12, 129620 (129620)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124337 (124337)
- BRADY Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue, White (127452)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129612 (129612)
- SIGNMISSION Loading Zone-Prohibido Estacionamiento Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23883 (A-1218-23883)
- Brady Parking Signs