Shop All Parking Signs
Brady
Parking Sign, 14"H, 10"W, Polyester, 91370
Mfr # 91370
Zoro # G7427688
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91370
- Zoro # G7427688
- UPC # 754473913700
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Handicap Parking Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | No Text |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.090" |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol |
Double-Sided | No |
ANSI Compliant | Yes |
Symbol | Handicap |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | White |
Description
Handicap Parking Sign, Height 14 In., Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 9.5-10, PR (470638-705-41)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- HONEYWELL Polyurethane Foam Low Pressure Foam Ear Plugs, T-Shape Shape, Yellow, 100 PK (LPF-30)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, L (RWG800L)
- BRADY Traffic Sign, 18"H, 12"W, Plastic, 129613 (129613)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124385 (124385)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129612 (129612)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- BRADY Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue, White (127452)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-DG_12x18 (T1-1871-DG_12x18)
- Brady Parking Signs