Shop All Parking Signs
Brady
Parking Sign, 12"H, 12"W, Fiberglass, 94112
Mfr # 94112
Zoro # G7400239
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 12"
- Height 12"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 94112
- Zoro # G7400239
- UPC # 754473941123
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 12" |
Details
Item | Handicap Parking Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Square |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | No Text |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098" |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Double-Sided | No |
ANSI Compliant | Yes |
Symbol | Handicap |
Legend Style | Symbol |
Sign Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Handicap Parking Sign, Height 12 In., Width 12 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2700N95)
- MASTER LOCK Zenex Lockout Padlock, KD, Green, 3"H (411GRN)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (234X-10)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129612 (129612)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124337 (124337)
- BRADY Traffic Sign, 18"H, 12"W, Plastic, 129613 (129613)
- BRADY Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue, White (127452)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129645 (129645)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124383 (124383)
- NMC Compact Cars Only Sign, TM137H (TM137H)
- Brady Signs