Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Paper Label for J4000 Printer 5inx 3in
Mfr # J40-20-2550
Zoro # G608583087
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3 in
- Height 5 in
- Material Inkjet Receptive Paper
- Includes Roll of 200 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J40-20-2550
- Zoro # G608583087
- UPC # 888434613306
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Height | 5 in |
Size | 5 in H x 3 in W |
Details
Item | Label |
Color | White |
Material | Inkjet Receptive Paper |
Includes | Roll of 200 Labels |
Label Maker Tape Finish | Matte |
Application | Component and Equipment Labeling;General Identification;General Identification |
Label Maker Tape Thickness | 0.0069 in |
Description
Specially designed for use with inkjet printers, these low-cost paper labels maintain high quality with reliable high-resolution, full-color graphic output. This budget-friendly solution easily handles your light-duty general identification projects. Matte surface provides excellent contrast and smear resistance, ideal for barcode labeling. An ink cartridge is required to print this material; use part number J40-CMY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (665-09)
- CONDOR Safety Glasses, Gray Anti-Scratch (1VW12)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-10)
- BRADY Label, White, Labels/Roll: Continuous (J20C-1125-2595)
- BRADY Label, Clear, Labels/Roll: 750 (PTL-6-430)
- BRADY Printer Ribbons, Black, 2" W, 150 ft L (M7-R10000)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-20-428)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-155-490)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-434)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113144)
- Brady Label Maker Tapes, Labels, Signs & Tags