Shop All Lockout Hasps
Brady
PANEL SPACING GASKET
Mfr # 89256
Zoro # G5660164
product price: $31.04
/ea
$31.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Color White
- For Use With Low Profile EZ Paneloc Panels
- Lockout Type Component
- Max. Number of Padlocks 1
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 89256
- Zoro # G5660164
- UPC # 754473892562
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Height | 1 in |
Width | 3/8 in |
Overall Width | 0.37 in |
Overall Height | 1 in |
Dimensions (L x W x H) | 15 in x 1 in |
Overall Length | 15 in |
Depth | .37 in |
Details
Lockout Color | White |
For Use With | Low Profile EZ Paneloc Panels |
Lockout Type | Component |
Max. Number of Padlocks | 1 |
Item | Spacing Gasket |
Includes | Spacing Gasket |
Includes Cable Tie Slot | No |
Maximum Number of Padlocks | 1 |
Product Type | Spacing Gasket |
Description
Spacing Gasket, Product Type Spacing Gasket, For Use With Low Profile EZ Paneloc Panels, Includes Spacing Gasket, Color White, Maximum Number of Padlocks 1, Overall Height 1 in, Overall Length 15 in, Overall Width 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Non-Potable Water Label, Pk5 (DGA5AP)
- BRADY Danger Sign 7X10, Legend: Confined Space Permit Not Required (126836)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, 5" Width, High Voltage 480 Volts, Landscape (OS-WS-D-35-L-12176)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYLXL000400)
- BRADY Lockout Hasp, 6 Lock, Green, PK5 (65973)
- BRADY Lockout Hasp, 6 Lock, Red (105718)
- BRADY Lockout Hasp, 6 Lock, Red (105719)
- BRADY Push Button Lockout, Clear, 2-3/16" H (139796)
- BRADY Steel Lockout Hasp, Vinyl-Coated Handle, Standard, 1 in Inside Jaw Dia, Red, 6 Padlocks, 12 Per Pack (65375)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- BRADY Pneumatic Fitting Lockout, Red, PK6 (65645)
- Brady Lockout Hasps