Shop All Lockout Safety Kits
Brady
Padlock Station, Unfilled, 2-1/4 In H
Mfr # LR060E
Zoro # G3481021
product price: $21.23
/ea
$21.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Color Red
- Number of Components 0
- Number of Padlocks Held 4
- Number of Padlocks Included 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LR060E
- Zoro # G3481021
- UPC # 754473456498
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 24 in |
Dimensions (H x W) | 24 in x 30 in |
Overall Width | 30 in |
Overall Depth | 1.22 in |
Description
Padlock Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color Red, Finish Plastic Coated, Legend Padlocks, Legend Color Red, Legend Type Text, Material Steel, Mounting Location Wall, Number of Padlocks Held 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2018)
- SIGNMISSION OSHA Danger Sign, Fire Extinguisher Inside, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-2381-10PK)
- BRADY Label, 1 1/2 in W, White (M7-30-459)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- BRADY Portable LockoutKit, Electrical/Valve, 150 (LK043E)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- BRADY Portable LockoutKit, Electrical/Valve, 127 (45250)
- BRADY 12-Lock Lockout Station Polypropylene Unfilled (170397)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- BRADY Lockout Station, Unfilled, 13-1/4 In W (105932)
- BRADY Portable LockoutKit, Electrical/Valve, Blk (95552)
- Brady Lockout Tagout