Shop All Lockout Safety Kits
Brady
Padlock Station, 5-11/16" H x 4" W
Mfr # 149176
Zoro # G8519660
product price: $145.79
/ea
Free Shipping & Returns
$145.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes (1) Wall Mounting Bracket, (6) Nylon Lockout Padlocks 1.5 in Shackle KD Yellow (51346)
- Wall Mounting Yes
- Lockout Visibility Yes
- Legend Ultra Compact Lock Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149176
- Zoro # G8519660
- UPC # 754473588960
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Depth | 2.74 in |
Dimensions (H x W) | 5.846 in x 3.95 in |
Overall Width | 3.95 in |
Overall Height | 5.85 in |
Description
Padlock Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included (1) Ultra Compact Lock Box (149173), (6) Nylon Lockout Padlocks 1.5 in Shackle KD Yellow (51346), Filled Yes, Number of Hasps Included 0, Number of Lockouts Included 6, Number of Padlocks Included 6, Number of Tags Included 0, Visibility Inside Clear Door/Window, For Lockout Type General, Language English, French, Spanish, Mount Type Wall Mount, Background Color Red, Finish Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2AQRW01A000)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1579-RA_14X10 (U4-1579-RA_14X10)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OBL1-13)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 13 (SST16 13)
- BRADY Tag Center, Unfilled, 15-3/4 In. H (TC8)
- BRADY Padlock Station, Unfilled, 3 In H (LR360E)
- BRADY Lockout Station, Electrical/Valve, Filled (105934)
- BRADY Padlock Station, 5-11/16" H x 4" W (149174)
- BRADY Steering Wheel Safety Cover 12 in CAUTION DO NOT MOVE OR START EQUIPMENT (151874)
- BRADY Lockout Station, Filled, 19 Components (51181)
- NATIONAL MARKER CO Lockout Tagout Safety Center (LOTO)
- Brady Lockout Tagout