Shop All Lockout Safety Kits
Brady
Padlock Station, 5-11/16" H x 4" W
Mfr # 149175
Zoro # G8519697
product price: $145.79
/ea
Free Shipping & Returns
$145.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Filled/Unfilled Filled
- Lockout Visibility Yes
- Portable Yes
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149175
- Zoro # G8519697
- UPC # 754473588953
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Width | 3.95 in |
Overall Depth | 2.74 in |
Dimensions (H x W) | 5.846 in x 3.95 in |
Overall Height | 5.85 in |
Description
Padlock Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included (1) Ultra Compact Lock Box (149173), (6) Nylon Lockout Padlocks 1.5 in Shackle KD Red (51339), Filled Yes, Number of Hasps Included 0, Number of Lockouts Included 6, Number of Padlocks Included 6, Number of Tags Included 0, Visibility Inside Clear Door/Window, For Lockout Type General, Language English, French, Spanish, Mount Type Wall Mount, Background Color Red, Finish Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST ArcGrip Glove, Med (A780)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-S/M)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL00250C)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- BRADY Padlock Station, 5-11/16" H x 4" W (149173)
- BRADY Padlock Station, Unfilled, 2-1/4 In H (LR060E)
- BRADY Steering Wheel Safety Cover 16 in CAUTION DO NOT MOVE OR START EQUIPMENT (151875)
- BRADY Portable Lockout Kit, Gray, Valve Lockout (LKXV)
- BRADY Portable Lockout Kit, Filled, Valve, 10 (99324)
- BRADY Lockout Pouch, Red, Unfilled (121502)
- MASTER LOCK Lockout Station, Unfilled, 26-1/2 In H (S1900)
- Brady Lockout Tagout