Shop All Lockout Safety Kits
Brady
Padlock Station, 5-11/16" H, Plastic
Mfr # 149172
Zoro # G8519627
product price: $145.79
/ea
Free Shipping & Returns
$145.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Included Padlock Body Material Nylon
- Legend Ultra Compact Lock Box
- Portable Yes
- Number of Hooks 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149172
- Zoro # G8519627
- UPC # 754473588922
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 5.85 in |
Dimensions (H x W) | 5.846 in x 3.95 in |
Overall Depth | 2.74 in |
Overall Width | 3.95 in |
Description
Padlock Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included (1) Ultra Compact Lock Box (149173), (6) Nylon Lockout Padlocks 1.5 in Shackle KA Yellow (105892), Filled Yes, Number of Hasps Included 0, Number of Lockouts Included 8, Number of Padlocks Included 6, Number of Tags Included 0, Visibility Inside Clear Door/Window, For Lockout Type General, Language English, French, Spanish, Mount Type Wall Mount, Background Color Red, Finish Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, S, 100 PK, Black (6016BS)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34PSL (MHZW34PSL)
- PORTWEST Iona Xtra Enhanced T-Shirt, L (F131)
- BRADY Portable Lockout Kit, Gray, Valve Lockout (LKXV)
- BRADY Document Holder, Plastic, 9 3/4 in W (151736)
- BRADY Lockout Board, Unfilled, Polycarbonate (50990)
- BRADY Lockout Cabinet, Unfilled, 15-1/2 In H (LR018E)
- BRADY Lockout Cabinet, Unfilled, 10 In H (LR008E)
- BRADY Padlock Station, Unfilled, 3 In H (LR360E)
- PANDUIT Plug Lockout Device for wide range 120 Volt AC/Industrial, PSL-P (PSL-P)
- Brady Lockout Tagout